Beli thickness planer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FUJIYAMA Portable Planeratribut:
- Size (mm): 525x360x435
- Cutting Width (mm): 304
- Feed rate per min (mm): 8.5
- Input Power (W): 1650
- Maximum Cutting Depth (mm): 3 (of Stock Width less than 150mm), 1.5 (of Stock Width from 150 to 240mm)
- No Load Speed (rpm): 8500
- DEWALT Table SawDeskripsi:These corded portable table saws are attached to a rolling stand that can be used to move the table saw around a worksite. The table elevates the saw to working height.
- DEWALT Thickness Planeratribut:
- Max. Depth of Cut (mm): 3
- Depth Capacity (mm): 150
- Width Capacity (mm): 330
- Cuts Per Inch: 96 or 179
- Input Power (W): 2000-2200
- No Load Speed (rpm): 10000
- RYU Table Saw (Gergaji Meja)Deskripsi:Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
- DEWALT Thickness Planneratribut:
- Color: Orange-Black
- Dimensions (DxWxH) (cm): 61.5x56x48.5
- AMPS: 15
- Max Depth of Cut (inch): 1/8
- Planer Type: Stationary
- Tool Weight (lbs): 92
- Depth Capacity (inch): 6
- Power Tool Type: Corded
- Width Capacity (inch): 13
- No. Load Speed: 20.000 (Motor)/10.000 (Cutterhead) RPM
- STANLEY Thickness Planer (Mesin Serut Kayu)Deskripsi:Stanley STP18-B1 thickness planner merupakan mesin serut kayu yang sudah memiliki daya 1800 watt sehingga memberikan solusi produktif untuk kontrol ketebalan . Pengaturan pemotongan sangat presisi dengan penyesuaian kedalaman 0,4 mm - 1,6 mm untuk akurasi yang sangat baik .atribut:
- Power (W): 1800
- Voltage (V): 220-240
- Electrical Input Power (W): 1800
- Frequency (Hz): 50/60
- Cutting Height (mm): 152
- Feeding Speed (m/minute): 7.9
- K3L License: Yes
- Maximum Cutting Depth (mm): 3.2
- No Load Speed (rpm): 10000
- Planning Width (mm): 318
- Wipro Mesin Ketam Dudukatribut:
- Thickness of Workpiece (mm): 150
- Feeding Speed (m/minute): 10.2
- Max. Planing Depth (mm): 4
- Motor Power (HP): 3
- Number of Knives (pcs): 3
- Spindle Speed (rpm): 5270
- KRISBOW Mesin Serut Kayuatribut:
- Thicknessing Table Size (mm): 310 x 600
- Cutter Block Diameter (mm): 75
- Cutter Block Speed (rpm): 2900
- Cutting Knife (pcs): 3
- Dimensions (mm): 1300x580x960
- Fence Tilt (°): 0-45
- Max. Depth of Cut (mm): 2.5
- Max. Thicknessing Height (mm): 180
- Max. Thicknessing Width (mm): 310
- Max. Width Workpiece (mm (inch)): 310 (12)
- Motor (V/Hz/W): 380/ 50/ 2200
- Planing Table Size (mm): Planing Table Size (mm)
- MODERN Mesin Planer Dudukatribut:
- Planing Width (mm): 304
- Planing Depth (mm): <150 3; 150-230 1.5; >240 1
- Voltage (V): 220
- Frequency (Hz): 50
- Power (W): 1650
- No Load Speed (rpm): 8500
- BOSCH Planer (Mesin Serut Kayu)atribut:
- Uncertainty K (dB): 3
- Adjustable Rebating Depth (mm): 0 – 9
- Planing Width (mm): 82
- K3L License: Yes
- No Load Speed (rpm): 16500
- Part Number: 0 601 596 0K0
- Rated Input Power (W): 650
- Sound Level (dBA): 97
- Sound Pressure Level (dBA): 86
- DEWALT Thickness Planer Knives for DW735atribut:
- Diameter Size (inch): 13
- WISON Mesin Planner (Mesin Serut)atribut:
- Feedling Speed per minute: 10.2
- Max Planning Depth (mm): 4
- Max Planning Width (mm): 400
- Motor Power (HP): 3
- Thickness of Workpiece (mm): 150
- Spindle Speed (rpm): 5270
- Makita Mesin Potong Kayu MejaDeskripsi:Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
- METABO Mitre SawDeskripsi:-Sliding function for wide work pieces. -Compact light weight, suitable also for one-handed transport -Robust die-cast aluminium design for the highest demands -Easy transport thanks to ergonomically-designed handles and saw head lock -Effective dust extraction via integrated dust scoop -Fast and precise setting of common angles using stop points -Laser for exact display of the cutting line (mains powered, no batteries required) -Adjustable and extendable table width extensions, removable to put long panels, slabs etc. underneath -Bright LED work light for illumination of the cutting line (mains powered, no batteries required) -Sliding high rear fence profiles for safe sawing -Material clamp for secure fixing of the work piece from the top or front -Depth guide for easy creation of grooves -Saw head can be inclined to the left, with additional angle range for undercuts -All scales and operating elements are visible from the working position and can be operated intuitively -Easy saw blade change by means of spindle lock: No dismantling of the pendulum guard required
- KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)Deskripsi:KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
- BOSCH Table Sawatribut:
- Saw Blade Hole Diameter (mm): 30
- K3L License: Yes
- Saw Blade Diameter (mm): 254
- TOTAL Table SawDeskripsi:Voltase: 220-240V - 50Hz. Cutting Capacity: - 80mm (90°). - 55mm (45°). Work table size: 725x490mm. Extension table size (left & right): 440x125. Extension table size (rear): 460x125mm. Positive stops at 90° and 45°. 4 Feet Iron Flat Sturdy and Stable. Packed by carton box.
- KRISBOW Mesin Gergaji Mejaatribut:
- Motor (V/Hz/W): 220/50/2200
- Circular Saw Size (mm(“)): Ø 300 (12)
- Circular Saw Bore (mm): Ø 30
- Circular Saw Speed (rpm): 2800
- Max. Thickness Workpiece 90° (mm): 85
- Max. Thickness Workpiece 45° (mm): 60
- Blade Tilt (°): 45-90
- Dimensions (mm): 1100x1150x1150
- Table Height (mm): 800
- Table Size (mm): 800x550
- Makita Mesin Gergaji Mejaatribut:
- Continuous Rating Input (W): 1650
- Max Cutting Capacity 90° (mm): 91(3-9/16\")
- Max Cutting Capacity 45° (mm): 63(2-1/2\")
- Blade Diameter (mm): 255(10\")
- Dimensions (L x W x H) (mm): 560x686x308 (22\"x27\"x12-1/8\")
- Net Weight (kg): 17.8 - 18.9 (39.2 - 41.7 lbs.)
- No Load Speed (rpm): 4600
- Power Supply Cord (m): 2.5(8.2 ft)
Daftar Harga thickness planer Terbaru October 2026
| FUJIYAMA Portable Planer | Rp8.499.900 |
| DEWALT Table Saw | Rp7.099.900 |
| DEWALT Thickness Planer | Rp15.999.900 |
| RYU Table Saw (Gergaji Meja) | Rp1.199.900 |
| DEWALT Thickness Planner | Rp29.999.900 |
| STANLEY Thickness Planer (Mesin Serut Kayu) | Rp8.799.900 |
| Wipro Mesin Ketam Duduk | Rp18.999.900 |
| KRISBOW Mesin Serut Kayu | Rp31.999.900 |
| MODERN Mesin Planer Duduk | Rp6.999.900 |
| BOSCH Planer (Mesin Serut Kayu) | Rp1.399.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)






















































































































































/hlP103684633-1.jpg)

/llP109128777-1.jpg)



/P101518398-1.jpg)

/P101005203-1.jpg)

/P101004305-1.jpg)

/P101543543-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)